Cross Pein Hammer, 3 lb., 17-1/2 In, Steel
Mfr # 30316
Zoro # G4615642
product price: $78.49
/ea
Free Shipping & Returns
Key Features
Head Material
Steel
Overall Length
18 in
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30316
Zoro #
G4615642
UPC #
731325179323
Country of Origin
Mexico
Dimensions
Overall Length
18 in
Face Diameter
1 3/4 in
Head Length
5 in
Head Width
1 1/2 in
Handle Length
16 in
Details
Item
Cross Pein Hammer
Head Weight
3 lb
Head Material
Steel
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Handle Color
Black
Head Color
Hi-Visibility Green
Features
Anti-Vibe Neck With Tapered Design, No-Slip Grip Made From Vulcanized Rubber, Safety Plate Prevents Head From Dislodging, Unbreakable Handle Technology
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Cross Peen Hammer
Grip Material
Rubber
Grip Style
Textured
Face Shape
Round
Dead Blow Hammer
No
Non-Sparking
No
Series
B.A.S.H(R)
Description
Cross Pein Hammer, Hammer Type Cross Peen Hammer, Handle Material Steel, Head Weight 3 lb, Face Diameter 1 3/4 in, Overall Length 18 in, Grip Style Textured, Dead Blow Hammer No, Non-Sparking No, Face Shape Round, Features Anti-Vibe Neck With Tapered Design, No-Slip Grip Made From Vulcanized Rubber, Safety Plate Prevents Head From Dislodging, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Handle Length 16 in, Head Length 5 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.