Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Blow Hammer, 48 oz., 14

  • Mfr # 55314

  • Zoro # G0459055


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Head Material
Rubber over Steel
Handle Material
Steel
Overall Length
14 in
Head Color
Black
Tether Capable
Tether Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55314
Zoro #
G0459055
UPC #
731325375992
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Face Diameter
1 7/8 in
Head Length
6 in
Handle Length
14 in

Details

Item
Dead Blow Hammer
Head Weight
2 lb
Head Material
Rubber over Steel
Handle Material
Steel
Head Color
Black
Tether Capable
Tether Ready
Nonsparking
No
Handle Color
Black
Features
Dead Blow Function Eliminates Bounce Back when Striking Hardened Surfaces, Ergonomic Handle, Lanyard Hole, No Slip Grip, Spark Resistant for Safe Use Near Combustible Materials
Replaceable Tip
No
Tether Style
Tether Ready
Grip Material
Rubber
Face Hardness
Soft
Series
B.A.S.H
Dead Blow Hammer
Yes
Non-Marring
Yes
Face Shape
Round
Hammer Type
Dead Blow Hammer
Non-Sparking
No
Tether Ready
Yes

Description

Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Rubber over Steel, Handle Material Steel, Head Weight 2 lb, Face Diameter 1 7/8 in, Head Length 6 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes, Non-Marring Yes, Non-Sparking No, Tether Ready Yes, Face Hardness Soft, Features Dead Blow Function Eliminates Bounce Back when Striking Hardened Surfaces, Ergonomic Handle, Lanyard Hole, No Slip Grip, Spark Resistant for Safe Use Near Combustible Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.