Zoro Homepage

Dead Blow Hammer, 8 lb., 31-1/2"

  • Mfr # 55830

  • Zoro # G0689669


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Head Material
Rubber over Steel
Handle Material
Steel
Overall Length
30 in
Head Length
8 5/8 in
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55830
Zoro #
G0689669
UPC #
731325376012
Country of Origin
Mexico

Dimensions

Overall Length
30 in
Head Length
8 5/8 in
Face Diameter
2 5/8 in
Handle Length
30 in

Details

Item
Dead Blow Hammer
Head Weight
8 lb
Head Material
Rubber over Steel
Handle Material
Steel
Handle Color
Black
Head Color
Black
Replaceable Tip
No
Features
Dead Blow Function Eliminates Bounce Back when Striking Hardened Surfaces, Ergonomic Handle, Lanyard Hole, No Slip Grip, Spark Resistant for Safe Use Near Combustible Materials
Nonsparking
No
Tether Capable
Tether Ready
Tether Style
Tether Ready
Face Shape
Round
Non-Marring
Yes
Face Hardness
Soft
Tether Ready
Yes
Series
B.A.S.H
Dead Blow Hammer
Yes
Hammer Type
Dead Blow Hammer
Grip Material
Rubber
Non-Sparking
No

Description

Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Rubber over Steel, Handle Material Steel, Head Weight 8 lb, Face Diameter 2 5/8 in, Head Length 8 5/8 in, Face Shape Round, Overall Length 30 in, Dead Blow Hammer Yes, Non-Marring Yes, Non-Sparking No, Tether Ready Yes, Face Hardness Soft, Features Dead Blow Function Eliminates Bounce Back when Striking Hardened Surfaces, Ergonomic Handle, Lanyard Hole, No Slip Grip, Spark Resistant for Safe Use Near Combustible Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.