Zoro Homepage

Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc

  • Mfr # 11113

  • Zoro # G3106586


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Head Weight
2 lb, 3 lb, 4 lb
Head Material
Rubber
Handle Material
Rubber, Steel
Overall Length
14 in, 16 in
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11113
Zoro #
G3106586
UPC #
731325455397
Country of Origin
Mexico

Dimensions

Overall Length
14 in, 16 in
Head Length
5 in, 6 in, 7 in
Face Diameter
1 7/8 in, 2 1/4 in
Handle Length
14 in, 16 in

Details

Item
Dead Blow Hammer Set
Head Weight
2 lb, 3 lb, 4 lb
Head Material
Rubber
Handle Material
Rubber, Steel
Handle Color
Black
Head Color
Black
Replaceable Tip
No
Nonsparking
No
Features
Dead Blow Function Eliminates Bounce Back, Ergonomic Handle, Lanyard Hole
Tether Capable
Tether Ready
Tether Style
Tether Ready
Series
B.A.S.H(R)
Handle Finish
Rubber
Face Shape
Round
Non-Marring
Yes
Hammers Included
2 lb Dead Blow Hammer, 3 lb Dead Blow Hammer, 4 lb Dead Blow Hammer
Dead Blow Hammer
Yes
Face Material
Rubber
Container Type
None
Grip Style
Plain
Hammer Set Type
Dead Blow Hammer Kit
Double Faced
Yes
Tether Ready
Yes
Non-Sparking
No

Description

Dead Blow Hammer Set, Hammer Set Type Dead Blow Hammer Kit, Hammers Included 2 lb Dead Blow Hammer, 3 lb Dead Blow Hammer, 4 lb Dead Blow Hammer, Non-Sparking No, Head Material Rubber, Face Diameter 1 7/8 in, 2 1/4 in, Face Shape Round, Head Weight 2 lb, 3 lb, 4 lb, Handle Material Rubber, Steel, Grip Style Plain, Dead Blow Hammer Yes, Overall Length 14 in, 16 in, Container Type None, Tether Ready Yes, Double Faced Yes, Face Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.