Extra Heavy Duty C-Clamp, 3-3/8 in D Throat, 0 to 6-1/2 in Clamping

  • Mfr # 14572

  • Zoro # G416494506


product price:  $476.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14572
Zoro #
G416494506
UPC #
19907145721
Country of Origin
United States

Description

Wilton C-Clamp extra heavy duty, series: O series, 3-3/8 in throat depth, 0 to 6-1/2 in clamping capacity, 0 to 6-1/2 in jaw opening, 1-1/8 in screw, 27,500 lb clamping pressure, forged steel body, 12.8 in L x 7.1 in W x 2.5 in H. Wilton Brute Force bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating and clamping pressure ranging up to 40,000 lb spindles are full length, machined from a single pc of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.