Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Kit, Black Handle, Nonslip Grip

  • Mfr # 11111

  • Zoro # G3106601


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Head Weight
32 oz, 2 lb, 4 lb
Head Material
Steel
Overall Length
16 in
Handle Material
Steel
Handle Design
Nonslip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11111
Zoro #
G3106601
UPC #
731325455373
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Face Diameter
1 5/8 in, 1 3/4 in
Head Length
2 1/2 in, 4 3/4 in
Head Width
1 1/2 in, 2 1/8 in
Handle Length
12 in, 14 in, 16 in

Details

Item
Mechanics Hammer Kit
Head Weight
32 oz, 2 lb, 4 lb
Head Material
Steel
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Ready
Handle Color
Black
Features
Ergonomic Handle, Lanyard Hole, Unbreakable Handle Technology - Steel Core Eliminates Breaking During Overstrikes
Head Color
Hi-Visibility Green
Standards
TAA Compliant
Tether Style
Tether Ready
Series
B.A.S.H.(R)
Grip Material
Rubber
Tether Ready
Yes
Hammer Set Type
Mechanics Hammer Set
Container Type
Box
Hammers Included
2 lb Cross Pein, 32 oz Ball Pein, 4 lb Sledge Hammer
Face Material
Steel
Dead Blow Hammers
No
FME Compliant
No

Description

Mechanics Hammer Kit, Hammer Set Type Mechanics Hammer Set, Hammers Included 2 lb Cross Pein, 32 oz Ball Pein, 4 lb Sledge Hammer, Face Material Steel, Handle Material Steel, Head Weight 32 oz, 2 lb, 4 lb, Container Type Box, Dead Blow Hammers No, Overall Length 16 in, Tether Ready Yes, FME Compliant No, Face Diameter 1 5/8 in, 1 3/4 in, Features Ergonomic Handle, Lanyard Hole, Unbreakable Handle Technology - Steel Core Eliminates Breaking During Overstrikes, Grip Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.