Zoro Homepage

Heat Resistance Hose to 130 Degrees 4IN

  • Mfr # 414710

  • Zoro # G4206931


product price: $302.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Product Type
Heat Resistance Hose to 130 Degrees 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414710
Zoro #
G4206931
UPC #
731325208719
Country of Origin
Taiwan, Province of China

Details

Item
Heat Resistance Hose to 130 Degrees 4"
Product Type
Heat Resistance Hose to 130 Degrees 4"

Description

Heat Resistance Hose to 130 Degrees 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.