Zoro Homepage

Heat Resistance Hose to 180 Degrees 4IN

  • Mfr # 414715

  • Zoro # G5220741


product price: $562.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Length
24 in
Height
8 in
Width
8 in
Product Type
Heat Resistance Hose to 180 Degrees 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414715
Zoro #
G5220741
UPC #
731325208726
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Height
8 in
Width
8 in

Details

Item
Heat Resistance Hose to 180 Degrees 4"
Product Type
Heat Resistance Hose to 180 Degrees 4"

Description

Heat Resistance Hose to 180 Degrees 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.