Shop WILTON
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hoist, 10FT Lift 41278 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift
Mfr # L-100-250WO-10
Zoro # G5220297
product price:Â
$
352.99
/ea
Key Features
Load Capacity
500 lb.
Hoist Lift
10 ft
Hoist Overload Protection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-100-250WO-10
- Zoro #
- G5220297
- UPC #
- 662755103087
- Country of Origin
- China
Details
- Item
- Hoist, 10FT Lift 41278 Ton
- Load Capacity
- 500 lb.
- Hoist Lift
- 10 ft
- Hoist Overload Protection
- No
Description
Hoist, 10FT Lift 41278 Ton, Hoist Overload Protection No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.