
Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V
Mfr # JSH-550-10
Zoro # G1937883
product price: $2,427.99
/eaKey Features
Hoist Lift
10 ft
Hoist Overload Protection
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSH-550-10
Zoro #
G1937883
UPC #
662755101595
Country of Origin
China
Details
Hoist Lift
10 ft
Item
Hoist, 10FT Lift Electric Hoist, 115V
Hoist Overload Protection
No
Description
Hoist, 10FT Lift Electric Hoist, 115V, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.