Zoro Homepage

Hoist, 20FT Electric Hoist, 115V, 20 ft, 115V

  • Mfr # JSH-550-20

  • Zoro # G1937728


product price: $3,106.99
/ea
Free Shipping & Returns

Key Features

Hoist Lift
20 ft
Hoist Overload Protection
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSH-550-20
Zoro #
G1937728
UPC #
662755100932
Country of Origin
China

Details

Hoist Lift
20 ft
Hoist Overload Protection
No
Item
Hoist, 20FT Electric Hoist, 115V

Description

Hoist, 20FT Electric Hoist, 115V, Hoist Overload Protection No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.