Shop WILTON
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hoist, 20FT Lift 41276 Ton, 1000 lb. Load Capacity, 20 ft Hoist Lift
- Mfr # L100-50WO-20
- Zoro # G1938577
product price:Â
$
513.99
/ea
Key Features
Load Capacity
1000 lb.
Hoist Lift
20 ft
Hoist Overload Protection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L100-50WO-20
- Zoro #
- G1938577
- UPC #
- 731325171464
- Country of Origin
- China
Details
- Item
- Hoist, 20FT Lift 41276 Ton
- Load Capacity
- 1000 lb.
- Hoist Lift
- 20 ft
- Hoist Overload Protection
- No
Description
Hoist, 20FT Lift 41276 Ton, Hoist Overload Protection No