Shop WILTON
See all product information
Create Account
Holding Strong Kit with Black 746 Mechanics Vise and 3 pc. 402/404/406 C-Clamp Set,
- Mfr # WL9-21500K
- Zoro # G823959438
original price: $529.99 , new price: $390.00 , 26 percent off
new price:
$
390.00
/ea
Free Shipping & Returns
Key Features
Base Type
360 Degree Swivel
Jaw Depth (in)
1-5/16 in
Number of Mounting Points
4
Jaw Width (in.)
6 in
Throat Depth (in.)
4-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WL9-21500K
- Zoro #
- G823959438
- UPC #
- 731325753585
- Country of Origin
- China
- Base Type
- 360 Degree Swivel
- Number of Mounting Points
- 4
Dimensions
- Jaw Depth (in)
- 1-5/16 in
- Jaw Width (in.)
- 6 in
- Throat Depth (in.)
- 4-1/8 in
Description
The Wilton Holding Strong Kit includes a Special Edition Black 746 Mechanics Vise which has a heavy-duty 30,000 PSI iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features and you know you'll never want for another vise, unless it's a Wilton.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.