I Bar Clamp 2 Ft Opening, 1-13/16 Throat Depth, 1-7/8in Clamp Face,
- Mfr # WL9-21801
- Zoro # G023959436
product price:Â
$
82.49
/ea
Key Features
Bar Length
2 ft
Clamping Force
6,000 lbs
Clamp Face (In.)
1-7/8 in
Throat Depth (In.)
1-13/16 in
Capacity (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL9-21801
- Zoro #
- G023959436
- UPC #
- 019907218012
- Country of Origin
- China
Dimensions
- Bar Length
- 2 ft
- Throat Depth (In.)
- 1-13/16 in
Details
- Clamping Force
- 6,000 lbs
- Clamp Face (In.)
- 1-7/8 in
- Capacity (In.)
- 24 in
Description
I Bar Clamp 2 Ft Opening, 1-13/16 Throat Depth, 1-7/8in Clamp Face
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.