I Bar Clamp 5 Ft. Opening 1-13/16in Throat Depth, 1-7/8in Clamp Face,
- Mfr # WL9-21805
- Zoro # G523959424
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Throat Depth (In.)
1-13/16 in
Clamp Face (In.)
1-7/8 in
Bar Length
5 ft
Capacity (In.)
60 in
Clamping Force
6,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL9-21805
- Zoro #
- G523959424
- UPC #
- 019907218050
- Country of Origin
- China
Dimensions
- Throat Depth (In.)
- 1-13/16 in
- Bar Length
- 5 ft
Details
- Clamp Face (In.)
- 1-7/8 in
- Capacity (In.)
- 60 in
- Clamping Force
- 6,000 lbs
Description
I Bar Clamp 5 Ft. Opening 1-13/16in Throat Depth, 1-7/8in Clamp Face
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.