Zoro Homepage

Inserts, 5 In Jaw, PR

  • Mfr # 2904110

  • Zoro # G5403517


product price: $42.99
/pr

Key Features

Material
Hardened Steel
Features
1 set of replacement jaw inserts with screws.
Impact Rated
No
Fits Brand
Wilton
For Use With Mfr. Model Number
1750, 645, 745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904110
Zoro #
G5403517
UPC #
662755506680
Country of Origin
China

Dimensions

For Vise Jaw Width
5 in

Details

Material
Hardened Steel
Features
1 set of replacement jaw inserts with screws.
Item
Inserts, 5 In. Jaw PAIR
Impact Rated
No
Fits Brand
Wilton
For Use With Mfr. Model Number
1750, 645, 745
Product Type
Inserts
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
1750, 645, 745
Compatible Manufacturer Part Number
1750, 645, 745
Compatible Manufacturer Model Number
1750, 645, 745
Compatible with Manufacturer Model No.
1750, 645, 745
Compatible with Mfr. Model No.
1750, 645, 745
For Use with Mfr Model Number
1750, 645, 745
Compatible Pump Manufacturer Part Number
1750, 645, 745
Compatible Mfr. Model Number
1750, 645, 745

Description

Inserts, 5 In. Jaw PAIR, Product Type Inserts, For Vise Jaw Width 5 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible with Grainger Part Number 2Z346, Compatible with Manufacturer Model Number 1750, 645, 745, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.