Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2
Mfr # 2905020
Zoro # G1041731
product price: $387.99
/pk 2, $194.00/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Type
5 L x 1 1/4 W x 5/8 D x 2 3/8 in Center to Center
Includes
(4) Screws
Features
1 set of replacement jaw inserts with screws.
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2905020
Zoro #
G1041731
UPC #
662755506789
Country of Origin
United States
Dimensions
For Vise Jaw Width
5 in
Details
Material
Hardened Steel
Type
5 L x 1 1/4 W x 5/8 D x 2 3/8 in Center to Center
Includes
(4) Screws
Features
1 set of replacement jaw inserts with screws.
Impact Rated
No
For Use With
Mfr. No. 500S
Item
Replacement Jaw Inserts
For Use With Mfr. Model Number
500N
Product Type
Serrated Jaw Inserts
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
500N
Compatible Manufacturer Part Number
500N
Compatible Manufacturer Model Number
500N
Compatible with Manufacturer Model No.
500N
Compatible with Mfr. Model No.
500N
For Use with Mfr Model Number
500N
Compatible Pump Manufacturer Part Number
500N
Compatible Mfr. Model Number
500N
Description
Replacement Jaw Inserts, Product Type Serrated Jaw Inserts, For Vise Jaw Width 5 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible with Manufacturer Model Number 500N, Includes (4) Screws, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.