Zoro Homepage

Jaw Inserts for 4TK27, 4.5 L, PK2

  • Mfr # 76654S41

  • Zoro # G2539031


product price: $59.69
/pk 2, $29.85/ea

Key Features

Material
Hardened Steel
Type
4-1/2L x 3/8W x 11/16H x 2-1/2 in Center to Center
Includes
(4) Screws
Features
1 set of replacement jaw inserts with screws.
For Use With Mfr. Model Number
674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76654S41
Zoro #
G2539031
UPC #
662755507496
Country of Origin
United States

Dimensions

For Vise Jaw Width
4 1/2 in

Details

Material
Hardened Steel
Type
4-1/2L x 3/8W x 11/16H x 2-1/2 in Center to Center
Includes
(4) Screws
Features
1 set of replacement jaw inserts with screws.
For Use With Mfr. Model Number
674
Impact Rated
No
Item
Replacement Jaw Inserts
For Use With
Mfr. No. 674
Product Type
Replacement Jaw Inserts
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
674
Compatible Manufacturer Part Number
674
Compatible Manufacturer Model Number
674
Compatible with Manufacturer Model No.
674
Compatible with Mfr. Model No.
674
For Use with Mfr Model Number
674
Compatible Pump Manufacturer Part Number
674
Compatible Mfr. Model Number
674

Description

Replacement Jaw Inserts, Product Type Replacement Jaw Inserts, For Vise Jaw Width 4 1/2 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible with Manufacturer Model Number 674, Includes (4) Screws, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.