
Jaw, Pipe, PK2
Mfr # 2908050
Zoro # G5352374
product price: $332.99
/pk 2, $166.50/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Fits Brand
Wilton
Impact Rated
No
For Use With Mfr. Model Number
28825
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2908050
Zoro #
G5352374
UPC #
662755506888
Country of Origin
United States
Dimensions
For Vise Jaw Width
3 1/2 in
Details
Material
Hardened Steel
Fits Brand
Wilton
Item
Replacement Pipe Jaws
Impact Rated
No
For Use With Mfr. Model Number
28825
Includes
Screws
Product Type
Pipe Jaw
Features
1 set of replacement jaw inserts with screws.
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
28825
Compatible Manufacturer Part Number
28825
Compatible Manufacturer Model Number
28825
Compatible with Manufacturer Model No.
28825
Compatible with Mfr. Model No.
28825
For Use with Mfr Model Number
28825
Compatible Pump Manufacturer Part Number
28825
Compatible Mfr. Model Number
28825
Description
Replacement Pipe Jaws, Product Type Pipe Jaw, For Vise Jaw Width 3 1/2 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible with Grainger Part Number 4LT65, Compatible with Manufacturer Model Number 28825, Includes Screws, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.