Zoro Homepage

Joint with Spring Pin, Black Oxide, 3/8" L

  • Mfr # 1701502A

  • Zoro # G109843338


product price: $28.95
/ea

Key Features

For Use With Mfr. Model Number
63295
Overall Length
3/8 in
Material
Black Oxide
Includes
Joint with Spring Pin
Compatible with Brand
Wilton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701502A
Zoro #
G109843338
UPC #
731325449174
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/8 in

Details

Item
Joint with Spring Pin
For Use With Mfr. Model Number
63295
Material
Black Oxide
Includes
Joint with Spring Pin
Compatible with Brand
Wilton
Compatible Manufacturer Part Number
63295
Compatible with Manufacturer Model Number
63295
Compatible Manufacturer Model Number
63295
Compatible with Manufacturer Model No.
63295
Compatible with Mfr. Model No.
63295
Compatible with Series
GSM Series
For Use with Mfr Model Number
63295
Compatible Pump Manufacturer Part Number
63295
Compatible Mfr. Model Number
63295

Description

Joint with Spring Pin, Compatible with Brand Wilton, Compatible with Grainger Part Number 5ERE7, Compatible with Manufacturer Model Number 63295, Compatible with Series GSM Series, Includes Joint with Spring Pin, Material Black Oxide, Overall Length 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.