Machine Vise, 1-3/4 Deep, 4-1/2 in Open
Mfr # 12390
Zoro # G5567012
product price: $715.99
/ea
Free Shipping & Returns
Key Features
Type
Verti-Lock
Features
85,000 psi rated Fixed Jaw, Hardened and Ground, Spindle is Cut from Alloy Steel
Jaw Opening (In.)
4 1/2 in
Jaw Width (In.)
5 in
Base Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12390
Zoro #
G5567012
UPC #
019907123903
Country of Origin
Taiwan, Province of China
Dimensions
Jaw Width (In.)
5 in
Jaw Width
5 in
Throat Depth
1 7/16 in
Overall Width
9-7/16"
Overall Length
16.8 in
Overall Height
4.7 in
Details
Item
Machine Vise
Type
Verti-Lock
Features
85,000 psi rated Fixed Jaw, Hardened and Ground, Spindle is Cut from Alloy Steel
Jaw Opening (In.)
4 1/2 in
Base Type
Fixed
Jaw Opening - Maximum
5 in
Jaw Material
Steel
Base Material
Ductile Iron
Jaw Face Type
Smooth
Machine Vise Type
Verti-Lock
Compatible Machinery
Milling Machine
Number of Lock Down Bolts
0
Description
Machine Vise, Verti-Lock, Jaw Width (In.) 5 in, Jaw Opening (In.) 4 1/2 in, 85,000 psi rated Fixed Jaw, Hardened and Ground, Spindle is Cut from Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.