Zoro Homepage

Machine Vise, 2-1/2 Deep, 7-1/2 in Open

  • Mfr # 12375

  • Zoro # G9824412


product price: $1,687.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Type
Machine Vise
Features
85,000 psi rated Fixed Jaw, Hardened and Ground, Spindle is Cut from Alloy Steel
Jaw Opening (In.)
7 1/2 in
Jaw Width (In.)
8 in
Base Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12375
Zoro #
G9824412
UPC #
019907123750
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width (In.)
8 in
Jaw Width
8 in
Overall Height
11 in
Overall Width
16"
Throat Depth
2 1/4 in
Overall Length
28 in

Details

Item
Machine Vise
Type
Machine Vise
Features
85,000 psi rated Fixed Jaw, Hardened and Ground, Spindle is Cut from Alloy Steel
Jaw Opening (In.)
7 1/2 in
Base Type
Fixed
Jaw Material
Steel
Jaw Opening - Maximum
10 1/2 in
Base Material
Steel
Machine Vise Type
Verti-Lock
Compatible Machinery
Milling Machine
Number of Lock Down Bolts
0

Description

Machine Vise, Machine Vise, Jaw Width (In.) 8 in, Jaw Opening (In.) 7 1/2 in, 85,000 psi rated Fixed Jaw, Hardened and Ground, Spindle is Cut from Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.