Machine Vise, 2 Deep, 7-1/2 in Open
Mfr # 63186
Zoro # G5544463
product price: $979.99
/ea
Free Shipping & Returns
Key Features
Type
Verti-Lock
Features
85,000 psi rated Fixed Jaw, Hardened and Ground, Spindle is Cut from Alloy Steel
Jaw Opening (In.)
7 1/2 in
Jaw Width (In.)
6 in
Base Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63186
Zoro #
G5544463
UPC #
019907631866
Country of Origin
Taiwan, Province of China
Dimensions
Jaw Width (In.)
6 in
Jaw Width
6 in
Overall Height
6.7 in
Throat Depth
1 3/4 in
Overall Width
10-3/4"
Overall Length
19.7 in
Details
Item
Machine Vise
Type
Verti-Lock
Features
85,000 psi rated Fixed Jaw, Hardened and Ground, Spindle is Cut from Alloy Steel
Jaw Opening (In.)
7 1/2 in
Base Type
Fixed
Jaw Material
Ductile Iron
Base Material
Ductile Iron
Jaw Opening - Maximum
7 1/2 in
Jaw Face Type
Smooth
Machine Vise Type
Verti-Lock
Compatible Machinery
Milling Machine
Number of Lock Down Bolts
0
Description
Machine Vise, Verti-Lock, Jaw Width (In.) 6 in, Jaw Opening (In.) 7 1/2 in, 85,000 psi rated Fixed Jaw, Hardened and Ground, Spindle is Cut from Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.