Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinists Vise, 3" Jaw Width

  • Mfr # 300S

  • Zoro # G2135666


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
6 11/16 in
Overall Length
15 3/16 in
Throat Depth
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300S
Zoro #
G2135666
UPC #
731325760545
Country of Origin
United States

Dimensions

Overall Height
6 11/16 in
Overall Length
15 3/16 in
Throat Depth
2 5/8 in
Throat Depth - Vises
2 5/8 in
Jaw Width Range
3 in to 5 in
Overall Width
6 13/16 in
Mounting Hole Dia.
11/16 in
Jaw Width - Vises
3 in
Throat Depth Range
Less than 3 in
Jaw Face Width
3 in
Mounting Hole Diameter
3/8 in

Details

Item
Machinist's Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Large Anvil Designed to Take a Beating While Forming and Shaping Materials, Longer Spindle Nut Ensures Smooth Movement and a Stronger Straight-Line Pull, Precision Slide Bar Eliminates Movement in the Front Jaw Regardless of Opened Distance, Sealed Construction Keeps Lubrication in and Contaminants Out for a Lifetime of Smooth Operation
Quick-Acting
No
Base Type - Vises
Swivel
Duty Rating - Vises
Heavy Duty
Deep Throat
No
Swivel Angle - Vises
360 Degrees
Rotating Angle
360 Degrees
Reversible
No
Item - Vises
Machinist's Vise
Max. Opening Range
3 in to 5 in
Body Casting Tensile Strength
60,000 psi
Max. Opening - Vises
4 3/4 in
Jaw Face - Vises
Serrated
Number of Mounting Points
4
Number of Lock Down Bolts
2
Product Grouping - Vises
Bench Vises
High Visibility
No
Pipe Jaw Included
No
Jaw Type
Replaceable
Pipe Capacity - Vises
1/4" to 6"
Material -Vises
Ductile Iron
Jaw Material
Iron
High-Visibility
No
Material Process
Cast
Spindle Type
Enclosed
Includes Rotating Head
No
Jaw Pad Material
Steel
Base Swivel Angle
360 Degrees
Number of Mounting Holes
4
Jaw Opening - Maximum
4 3/4 in
Base Tensile Strength
60,000 psi
Body Material
Cast Iron
Jaw Attachment Type
Replaceable
Base Material
Iron
Body Tensile Strength
60,000 psi
Includes Pipe Jaw
Yes
Jaw Face Type
Serrated
Vise Type
Machinist Vise

Description

Machinist's Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 3 in, Jaw Opening - Maximum 4 3/4 in, Throat Depth 2 5/8 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Cast Iron

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.