Zoro Homepage

Machinists Vise, 5" Jaw Width

  • Mfr # 500S

  • Zoro # G5721319


product price: $1,579.00
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
12 in
Overall Length
22 1/2 in
Throat Depth
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500S
Zoro #
G5721319
UPC #
731325760569
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
22 1/2 in
Throat Depth
4 1/4 in
Throat Depth - Vises
4 1/4 in
Overall Width
9 13/16 in
Mounting Hole Dia.
11/16 in
Jaw Width Range
3 in to 5 in
Throat Depth Range
3 in to 5 in
Jaw Width - Vises
5 in
Jaw Face Width
5 in
Mounting Hole Diameter
5/8 in

Description

Machinist's Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 5 in, Jaw Opening - Maximum 8 in, Throat Depth 4 1/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Cast Iron

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.