Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinists Vise, 6" Jaw Width

  • Mfr # 600S

  • Zoro # G5721328


product price: $1,999.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
15 1/2 in
Overall Length
26 5/16 in
Throat Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600S
Zoro #
G5721328
UPC #
731325760576
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Overall Length
26 5/16 in
Throat Depth
5 1/2 in
Overall Width
11 15/16 in
Throat Depth Range
Greater than 5 in
Throat Depth - Vises
5 1/2 in
Jaw Width Range
5-1/8 in to 7 in
Mounting Hole Dia.
11/16 in
Jaw Width - Vises
6 in
Jaw Face Width
6 in
Mounting Hole Diameter
5/8 in

Details

Item
Machinist's Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Large Anvil Designed to Take a Beating While Forming and Shaping Materials, Longer Spindle Nut Ensures Smooth Movement and a Stronger Straight-Line Pull, Precision Slide Bar Eliminates Movement in the Front Jaw Regardless of Opened Distance, Sealed Construction Keeps Lubrication in and Contaminants Out for a Lifetime of Smooth Operation
Reversible
No
Max. Opening - Vises
10 in
Max. Opening Range
Greater than 7 in
Material -Vises
Ductile Iron
High Visibility
No
Duty Rating - Vises
Heavy Duty
Pipe Jaw Included
No
Number of Mounting Points
4
Base Type - Vises
Swivel
Swivel Angle - Vises
360 Degrees
Deep Throat
No
Item - Vises
Machinist's Vise
Jaw Type
Replaceable
Quick-Acting
No
Pipe Capacity - Vises
1/4" to 6"
Body Casting Tensile Strength
60,000 psi
Product Grouping - Vises
Bench Vises
Number of Lock Down Bolts
2
Jaw Face - Vises
Serrated
Rotating Angle
360 Degrees
Jaw Material
Iron
High-Visibility
No
Jaw Opening - Maximum
10 in
Material Process
Cast
Jaw Face Type
Serrated
Spindle Type
Enclosed
Vise Type
Machinist Vise
Includes Rotating Head
No
Base Material
Iron
Body Tensile Strength
60,000 psi
Base Swivel Angle
360 Degrees
Jaw Pad Material
Hardened Steel
Includes Pipe Jaw
Yes
Base Tensile Strength
60,000 psi
Jaw Attachment Type
Replaceable
Body Material
Cast Iron
Number of Mounting Holes
4

Description

When you need to hold objects in place, the Wilton 600S Machinist's Vise is an excellent choice. It will securely grip your workpiece while you make adjustments. With a jaw width of 5 1/2 in., this machinist's vise can accommodate large pieces of metal or stone. The precision slide bar offers easy movement and holds objects firmly in place for accurate positioning. Self-centering pipe jaws ensure that your workpiece stays steady, no matter its size or shape. Precision sliding bars ensure that your workpiece stays put during use. When it comes to making adjustments on your project, the Wilton 600S Machinist's Vise is the perfect tool for the job.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.