Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinist's Vise, Serrated Jaw, 9 13/16" L

  • Mfr # 400S

  • Zoro # G5800004


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Features
Large Anvil Designed to Take a Beating While Forming and Shaping Materials, Longer Spindle Nut Ensures Smooth Movement and a Stronger Straight-Line Pull, Precision Slide Bar Eliminates Movement in the Front Jaw Regardless of Opened Distance, Sealed Construction Keeps Lubrication in and Contaminants Out for a Lifetime of Smooth Operation
Swivel Angle - Vises
360 Degrees
Number of Mounting Points
4
Reversible
No
Quick-Acting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400S
Zoro #
G5800004
UPC #
731325760552
Country of Origin
United States

Dimensions

Overall Height
9 13/16 in
Jaw Width Range
3 in to 5 in
Overall Length
18 15/16 in
Jaw Width - Vises
4 in
Throat Depth Range
3 in to 5 in
Overall Width
8 15/16 in
Throat Depth - Vises
3 1/2 in
Mounting Hole Dia.
11/16 in
Mounting Hole Diameter
5/8 in
Jaw Face Width
4 in
Throat Depth
3 1/2 in

Details

Item
Machinist's Vise
Features
Large Anvil Designed to Take a Beating While Forming and Shaping Materials, Longer Spindle Nut Ensures Smooth Movement and a Stronger Straight-Line Pull, Precision Slide Bar Eliminates Movement in the Front Jaw Regardless of Opened Distance, Sealed Construction Keeps Lubrication in and Contaminants Out for a Lifetime of Smooth Operation
Swivel Angle - Vises
360 Degrees
Number of Mounting Points
4
Reversible
No
Quick-Acting
No
Duty Rating - Vises
Heavy Duty
High Visibility
No
Max. Opening Range
5-1/8 in to 7 in
Deep Throat
No
Max. Opening - Vises
6 1/2 in
Jaw Type
Replaceable
Item - Vises
Machinist's Vise
Base Type - Vises
Swivel
Rotating Angle
360 Degrees
Base Type
Swivel
Product Grouping - Vises
Bench Vises
Body Casting Tensile Strength
60,000 psi
Number of Lock Down Bolts
2
Pipe Jaw Included
No
Pipe Capacity - Vises
1/4" to 6"
Jaw Face - Vises
Serrated
Material -Vises
Ductile Iron
High-Visibility
No
Includes Pipe Jaw
Yes
Jaw Material
Iron
Spindle Type
Enclosed
Base Swivel Angle
360 Degrees
Number of Mounting Holes
4
Body Tensile Strength
60,000 psi
Body Material
Cast Iron
Includes Rotating Head
No
Vise Type
Machinist Vise
Jaw Attachment Type
Replaceable
Jaw Face Type
Serrated
Jaw Pad Material
Hardened Steel
Jaw Opening - Maximum
6 1/2 in
Base Tensile Strength
60,000 psi
Base Material
Iron
Material Process
Cast

Description

Machinist's Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 4 in, Jaw Opening - Maximum 6 1/2 in, Throat Depth 3 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Cast Iron

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.