Magnetic Jaw Cap, 4 in, Fiber Cover, PK2

  • Mfr # F-4

  • Zoro # G5013522


product price: $59.35
/pk 2, $29.68/ea

Key Features

Material
Aluminum
Application
Workpieces to Avoid Distortion and Clamping Marks
For Use With
Any 4 in Jaw Width Vise Type
Construction
Aluminum w/Laminated Fiber Cover
Jaw Width (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-4
Zoro #
G5013522
UPC #
019907148340
Country of Origin
Denmark

Dimensions

Jaw Width (In.)
4
Jaw Width - Vises
4 in
Compatible with Vise Jaw Width
4 in
Jaw Cap Width
4 in
Jaw Cap Length
4 in

Details

Item
Magnetic Jaw Cap
Material
Aluminum
Application
Workpieces to Avoid Distortion and Clamping Marks
For Use With
Any 4 in Jaw Width Vise Type
Construction
Aluminum w/Laminated Fiber Cover
Item - Jaw Caps
Magnetic Jaw Cap
Material -Vises
Aluminum
Compatible with Product Type
Any Vise Type

Description

Magnetic Jaw Cap, Material Aluminum, Compatible with Vise Jaw Width 4 in, Jaw Cap Width 4 in, Jaw Cap Length 4 in, Compatible with Product Type Any Vise Type, Application Workpieces to Avoid Distortion and Clamping Marks, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.