Magnetic Jaw Cap, 5 1/2 In, Alum, PK2
Mfr # A-5.5
Zoro # G2104216
product price: $54.19
/pk 2, $27.10/eaKey Features
Material
Aluminum
Application
Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application
For Use With
Any Vise Type
Construction
Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
Item - Jaw Caps
Magnetic Jaw Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-5.5
Zoro #
G2104216
UPC #
019907148715
Country of Origin
Denmark
Dimensions
Jaw Width - Vises
5 1/2 in
Jaw Width (In.)
5-1/2
Compatible with Vise Jaw Width
5 1/2 in
Jaw Cap Width
5 1/2 in
Jaw Cap Length
5 1/2 in
Details
Item
Magnetic Jaw Cap
Material
Aluminum
Application
Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application
For Use With
Any Vise Type
Construction
Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
Item - Jaw Caps
Magnetic Jaw Cap
Type
Aluminum Face w/Vertical Grooves
Material -Vises
Aluminum
Compatible with Product Type
Any Vise Type
Description
Magnetic Jaw Cap, Material Aluminum, Compatible with Vise Jaw Width 5 1/2 in, Jaw Cap Width 5 1/2 in, Jaw Cap Length 5 1/2 in, Compatible with Product Type Any Vise Type, Application Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application, Package Quantity 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.