Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Jaw Cap, 5 1/2, Prism, PK2

  • Mfr # P-5.5

  • Zoro # G2151475


product price: $74.95
/pk 2, $37.48/ea

Key Features

Material
Aluminum
Application
Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application
For Use With
Any Vise Type
Construction
Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
Jaw Width - Vises
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-5.5
Zoro #
G2151475
UPC #
019907148739
Country of Origin
Denmark

Dimensions

Jaw Width - Vises
5 1/2 in
Jaw Width (In.)
5-1/2
Jaw Cap Length
5 1/2 in
Compatible with Vise Jaw Width
5 1/2 in
Jaw Cap Width
5 1/2 in

Details

Item
Magnetic Jaw Cap
Material
Aluminum
Application
Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application
For Use With
Any Vise Type
Construction
Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
Material -Vises
Aluminum
Item - Jaw Caps
Magnetic Jaw Cap
Type
Prism Face w/Vertical and Horizontal Grooves
Compatible with Product Type
Any Vise Type

Description

Magnetic Jaw Cap, Material Aluminum, Compatible with Vise Jaw Width 5 1/2 in, Jaw Cap Width 5 1/2 in, Jaw Cap Length 5 1/2 in, Compatible with Product Type Any Vise Type, Application Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.