Magnetic Jaw Cap, 5 in, Fiber Cover, PK2
Mfr # F5
Zoro # G5013547
product price: $76.85
/pk 2, $38.43/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Application
Workpieces to Avoid Distortion and Clamping Marks
For Use With
Any 5 in Jaw Width Vise Type
Construction
Aluminum w/Laminated Fiber Cover
Item - Jaw Caps
Magnetic Jaw Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5
Zoro #
G5013547
UPC #
019907148364
Country of Origin
Denmark
Dimensions
Jaw Width (In.)
5
Jaw Width - Vises
5 in
Jaw Cap Length
5 in
Compatible with Vise Jaw Width
5 in
Jaw Cap Width
5 in
Details
Item
Magnetic Jaw Cap
Material
Aluminum
Application
Workpieces to Avoid Distortion and Clamping Marks
For Use With
Any 5 in Jaw Width Vise Type
Construction
Aluminum w/Laminated Fiber Cover
Item - Jaw Caps
Magnetic Jaw Cap
Material -Vises
Aluminum
Compatible with Product Type
Any Vise Type
Description
Magnetic Jaw Cap, Material Aluminum, Compatible with Vise Jaw Width 5 in, Jaw Cap Width 5 in, Jaw Cap Length 5 in, Compatible with Product Type Any Vise Type, Application Workpieces to Avoid Distortion and Clamping Marks, Package Quantity 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.