Magnetic Jaw Cap, 6 In, Prism, PK2
Mfr # P6
Zoro # G3030946
product price: $65.19
/pk 2, $32.60/eaKey Features
Material
Aluminum
Application
Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application
For Use With
Any Vise Type
Construction
Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
Material -Vises
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6
Zoro #
G3030946
UPC #
019907148494
Country of Origin
Denmark
Dimensions
Jaw Width (In.)
6
Jaw Width - Vises
6 in
Compatible with Vise Jaw Width
6 in
Jaw Cap Length
6 in
Jaw Cap Width
6 in
Details
Item
Magnetic Jaw Cap
Material
Aluminum
Application
Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application
For Use With
Any Vise Type
Construction
Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
Material -Vises
Aluminum
Type
Prism Face w/Vertical and Horizontal Grooves
Item - Jaw Caps
Magnetic Jaw Cap
Compatible with Product Type
Any Vise Type
Description
This WILTON P6 Magnetic Jaw Cap is the ideal tool for holding nuts, bolts and other fasteners. It has a prism face with vertical and horizontal grooves. The hard aluminum alloy construction makes this magnetic jaw cap durable. The built-in circular permanent magnet on the backside helps to hold items securely in place. This 6" jaw cap is designed to fit most vises. You will find many uses for this WILTON Magnetic Jaw Cap, whether you are working at home or on the job site.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.