Zoro Homepage

Magnetic Jaw Inserts, Wood

  • Mfr # 63142

  • Zoro # G509170362


product price: $38.19
/ea

Key Features

Width
4-1/2 in
Height
1.6 in
Material
Wood
Length
7.3 in
For Vise Jaw Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63142
Zoro #
G509170362
UPC #
019907631422
Country of Origin
China

Dimensions

Width
4-1/2 in
Height
1.6 in
Length
7.3 in
For Vise Jaw Width
7 in

Details

Item
Magnetic Jaw Inserts
Material
Wood

Description

Magnetic Jaw Inserts, Product Type Smooth Jaw Inserts, For Vise Jaw Width 7 in, Material Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.