Zoro Homepage

Milton 1002-32 ISO 68 Air Compressor Oil - 32 Ounces

  • Mfr # 1002-32

  • Zoro # G804008766


product price: $38.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002-32
Zoro #
G804008766
UPC #
-
Country of Origin
China

Description

Milton air compressor oil protects against oxidation, corrosion, foaming, wear of metal parts and sludge buildup to ensure a longer compressor life. Featuring low carbon forming tendencies, this compressor oil will quickly separate from water. The non-synthetic ISO 68 grade compressor oil is for both reciprocating and centrifugal compressors where the manufacturer specifies a non-detergent 30 weight oil.

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • ISO 68 Air Compressor Oil - 32 Ounces
  • Maintains viscosity in the temperature range of 20 degrees Fahrenheit to 440 degrees Fahrenheit
  • International Standards Organization velocity grade of 68
  • 32 ounce flip top bottle
  • High oxidation resistance
Specifications
  • Type of oil: Non-synthetic
  • Capacity: 32 Oz
  • ISO Grade: ISO 68
  • Weight: 24.828 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.