Zoro Homepage

Milton 1109-1 0.25 in. NPT Metal Piggyback Filter Regulator

  • Mfr # 1109-1

  • Zoro # G804008612


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1109-1
Zoro #
G804008612
UPC #
-
Country of Origin
China

Description

1/4" NPT piggyback duo has the features of the standard regulator, plus the space saving convenience of a combined filter. This piggyback filter regulator comes with a 6 ounce metal bowl and a 40 micron filter. With an automatic overnight drain and relieving regulator, this duo offers a non-rising adjustment and a 3 position knob to lock, adjust or remove. Has a maximum pressure of 200 PSI and 50 SCFM.

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • 0.25 in. NPT Metal Piggyback Filter Regulator
  • 1/4" national pipe thread
  • Visible sight glass to monitor water level
  • Includes a 40 micron bronze sintered filter
Specifications
  • Bowl Capacity: 6 oz metal bowl capacity
  • FRL Type: Filter
  • Maximum PSI: Max pressure 200 PSI
  • Dimension: 2.6875" H x 2.75" W x 9.75" L
  • Weight: 2.6 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.