Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milton 1139-1 0.25 in. FNPT Electronic Compressor Tank Drain

  • Mfr # 1139-1

  • Zoro # G604043134


product price: $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139-1
Zoro #
G604043134
UPC #
-
Country of Origin
China

Description

This compressor tank drain is electronically adjustable to drain compressor tank automatically in order for it to deliver dry air. The two 2 way direct acting 1/4" FNPT valves are made of forged brass and have a manual test switch. Mountable in any position, this tank drain has a 6' 1/2" power cord and offers voltage of 115 volts / 1 phase / 60 Hz. Offers a working pressure range of 0 to 230 PSI.

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • 0.25 in. FNPT Electronic Compressor Tank Drain
  • 1/4" female national pipe thread
  • Working pressure range of 0 to 230 pounds per square inch
  • Temperature range of 40 degrees Fahrenheit to 140 degrees Fahrenheit
  • Discharge interval adjustable from .5 to 45 minutes
  • Discharge duration adjustable from .5 to 10 seconds
Specifications
  • NPT thread size: 1/4" Female NPT
  • Pressure range: Pressure range 0 to 230 PSI
  • Dimension: 1.75" H x 3" W x 3.5" L
  • Weight: 1.173 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.