Zoro Homepage

Milton 1163 Piggyback & Regulator Mounting Bracket

  • Mfr # 1163

  • Zoro # G704089070


product price: $34.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1163
Zoro #
G704089070
UPC #
-
Country of Origin
China

Description

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • Piggyback & Regulator Mounting Bracket
  • This mounting bracket is designed for 1/4" NPT, 3/8" NPT and 1/2" NPT piggybacks and regulators and can be securely mounted to surface through holes on L shaped bracket
  • For use with Milton piggyback and regulators
  • Bracket can be securely to mounted to surface through holes on L shaped bracket
  • Includes threaded nut that holds piggyback to bracket
Specifications
  • Dimension: 1.46" H x 2.32" W x 2.88" L
  • Weight: 0.15 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.