Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milton .625x1 1/4 Tubeless Tire Valve 415S

  • Mfr # S-415

  • Zoro # G403914659


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-415
Zoro #
G403914659
UPC #
30937400178
Country of Origin
China

Description

Features
  • Snap in type
  • Rim hole diameter:; .625 in.
  • Ozone resistant rubber
  • Maximum cold inflation pressure may not exceed 60 PSI
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.