Zoro Homepage
This item is Discontinued.
Wilton Milton EX4405KIT Professional Air Tool Kit - 44 Piece EX4405KIT

Milton EX4405KIT Professional Air Tool Kit - 44 Piece (Discontinued)

  • Mfr # EX4405KIT
  • Zoro # G904062620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX4405KIT
Zoro #
G904062620
UPC #
-
Country of Origin
China

Description

Exelair by Milton, 44 piece Air Compressor Tool Kit is ideal for do-it-yourself, to professional, to industrial applications. Kit is equipped with a heavy-duty Storage Case, 0.5 in. impact wrench, a 0.375 in. ratchet wrench, 0.25 in. air die grinder, heavy duty air hammer and a blow gun with various nozzle attachments. The kit also features all of the key accessories for use with these tools, including sockets, chisel bits, air hose fittings, a tire chuck and more. The 44-Piece Air Compressor Performance Tool Kit comes with a 3-year limited warranty on tools.

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • Professional Air Tool Kit - 44 Piece
  • Impact wrench features 3 forward speeds and 1 reverse speed that delivers up to 500 ft. lbs, Air die grinder 25,000 RPM and air ratchet wrench 60 ft. lbs
  • 3 types of blow gun nozzle, sport inflation needle, tapered nozzle, safety nozzle and rubber nozzle with a 8 CFM
  • Air hammer delivers up to 4,500 BPM
  • Safe adjustable exhaust positioning on Ratchet wrench and Die Grinder
  • All tools are designed with a comfortable handles grips for long use
Product Contents:
  • 1/2 in. Air impact wrench, 3/8 in. Air ratchet wrench, 1/4 in. air die grinder, air hammer, heavy-duty blow gun, (5) male M style plug, (1) female M Style plug, sport inflation needle, tapered blow gun nozzle, safety blow gun nozzle, rubber blow gun nozzle, bottle of pneumatic oil, 50 psi tire gauge, pipe threading tape, (10) Grinding stone, (6) 1/2 in. Drive Metric Impact Sockets: 9, 11, 14,17,22,24 mm, 3 x 1/2 in. socket extension, 3/8 into 1/2 in. socket adaptor, chisel, point, spring retainer, Hand wrenches, Dual air chuck, 50 psi tire gauge, 1/8 in. collect
Specifications
  • Style: Kits
  • Number of Pieces:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.