Zoro Homepage

Milton MIL-S-568 Digital Pistol Grip Inflator

  • Mfr # MIL-S-568

  • Zoro # G004021121


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL-S-568
Zoro #
G004021121
UPC #
30937325013
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Highly accurate digital swivel dual gauge provides a large range of measurements
  • Measures PSI (0-255), kPa (0-1800), kg/cm2 (0-18) and Bar (0-18)
  • 0.1 PSI resolution
  • Digital backlit readout display gives you the ease of reading in any type of lighting condition
  • Robust, durable, ergonomic molded handle provides a more comfortable grip, especially during long inflating applications
  • Heavy duty protective rubber boot shields gauge against impact
  • Gauge swivels 360 degrees to allow for reading at any angle
  • Combination inflate/deflate trigger for an easy and quick way to fine tine tire pressure in a simple, one hand operation
  • Uses 2-AAA batteries (included)
Specifications
  • Weight: 1.76 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.