Zoro Homepage

Milton MILS-792 "L" Style Air Plug- .25" NPT Female- 2 Pk.

  • Mfr # MILS-792

  • Zoro # G604026953


product price: $28.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MILS-792
Zoro #
G604026953
UPC #
747925484163
Country of Origin
China

Description


T-style coupler bodies are heavy duty steel
T-style plugs are case hardened steel plated to resist rust
Maximum inlet pressure: 300 PSI
Maximum temperature: 250 degree F
Seals: Buna-N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.