This item is Discontinued.

Wilton Milton S-1088-4 0.25 in. NPT Breather Vent S-1088-4

This item is Discontinued.

Wilton

Milton S-1088-4 0.25 in. NPT Breather Vent (Discontinued)

Mfr # S-1088-4
Zoro # G804019939
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-1088-4
Zoro #
G804019939
UPC #
-
Country of Origin
China

Description

1/4" MNPT breather vent offers vacuum relief or pressure equalization on gear boxes, oil tanks or reservoirs. Prevents dirt and particles from entering open ports. 40 micron units have standard pipe thread for quick assembly or removal. Has a maximum pressure of 150 PSI. 9/16" hex shape.

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • 0.25 in. NPT Breather Vent
  • Maximum working pressure of 150 pounds per square inch
  • Operating temperature range of 35 degrees Fahrenheit to 300 degrees Fahrenheit
  • Pneumatic air accessory
  • 1/4" male national pipe thread
  • 9/16" hex shape
Specifications
  • Type: Breather vent
  • Hex Size: 9/16"
  • Maximum PSI: Max pressure 150 PSI
  • NPT Thread Size: 1/4" Male NPT
  • Weight: 0.24 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.