This item is Discontinued.

This item is Discontinued.
Milton S-3211 0.25 in. - 18 Short Straight Grease Fitting (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-3211
- Zoro #
- G804008650
- UPC #
- -
- Country of Origin
- China
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. - 18 Short Straight Grease Fitting
- 1/4" - 18 short straight grease fitting with self forming thread
- 1/4" -18 national pipe thread size
- Short Straight grease gun fitting
- Self forming threads
- Grease gun accessory
- For best results, use with Milton grease guns
- For best results, use with Milton grease guns
- Thread Size: 1/4" - 18 NPT
- Type of Threads: Self forming thread
- Type: Grease fitting
- Weight: 2.3 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.