Zoro Homepage

MiltonMi1132-8 Lubricator 1 Metal Bowl

  • Mfr # 1132-8

  • Zoro # G304019934


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132-8
Zoro #
G304019934
UPC #
-
Country of Origin
China

Description

Precision Lubricator with Sight Glass

Features
  • Ideal for the customer who wants trouble-free protection and tamper proof reliability.
  • Perfect for lubrication of air motors, tools, valves or where low air flow is encountered or where extremely fine adjustments are necessary.
  • Tamper proof.
  • Lubricator may be filled without shutting down line pressure.
  • Oil supply tube check valve guarantees instant start-up lubrication.
  • Low pressure drop at full air flow.
  • Oil delivered at an air flow as low as 2 SCFM.
  • Wick type.
  • NPT size - 1 in.
  • Item Weight - 4.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.