Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MiltonMI1814; 0.38 in. G-Style Interchange Series Male Body Coupler

  • Mfr # MI1814

  • Zoro # G504007489


product price: $61.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI1814
Zoro #
G504007489
UPC #
-
Country of Origin
China

Description

Features
  • Basic Size Tru-Flate/Parker Style.
  • Hardened steel and treated to resist rust.
  • These basic bodies work with either industrial interchange or tru-flate/parker style plugs.
  • Thread Type: Male
  • NPT Size: 3/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.