Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MiltonMI719 Male Coupler M-Style 0.38 in.

  • Mfr # MI719

  • Zoro # G003749033


product price: $47.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI719
Zoro #
G003749033
UPC #
-
Country of Origin
China

Description

"M" style bodies are brass, with brass sleeves.

Features
  • Max. inlet pressure, 300 PSI.
  • Seals, Buna-N.
  • Threads, National Pipe Taper.
  • Warning - For use with shop air only.
  • Item Weight - 0.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.