Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base

  • Mfr # 63248

  • Zoro # G108657851


product price: $203.39
/ea
Free Shipping & Returns

Key Features

Length
10.1 in
Height
5.3 in
Type
Super Junior
Width
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63248
Zoro #
G108657851
UPC #
19907632481
Country of Origin
Czechia

Dimensions

Length
10.1 in
Height
5.3 in
Width
5.3 in

Details

Type
Super Junior

Description

Wilton 63248 Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel BaseSuper-Junior Vises come in two styles-clamp-on and swivel base.
  • Enclosed design keeps contaminants out and lubrication in for smooth operation.
  • Top jaws are grooved and replaceable.
  • Double lockdowns ensure stability.
  • Both swivel and clamp-on base models can rotate 45° left or right on base.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.