Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1791282
Zoro #
G1937332
UPC #
662755464126
Country of Origin
Taiwan, Province of China
Dimensions
Belt Table Width
11 3/4 in
Idler Drum Diameter
4 in
Dust Collection Port Size
4 in
Belt Table Length
48 in
Platen Width
9 1/2 in
Tool Length
83 in
Platen Length
48 in
Tool Height
50 in
Belt Length
138 3/4 in
Tool Width
32 in
Belt Width
9 in
Description
Oscillating Edge Sander, Product Type Edge Sander, Compatible Workpiece Material Wood, Voltage 230 V, Phase Single-Phase, Horsepower 3 hp, Mounting Location Floor Standing, Belt Width 9 in, Belt Length 138 3/4 in, Belt Speed 3,542 SFPM, Speed Settings Fixed, Belt Table Width 11 3/4 in, Belt Table Length 48 in, Number of Speeds 1, Dust Collection Port Size 4 in, Tool Series OES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.