Zoro Homepage

Pipe Jaws for Stock Number 10275

  • Mfr # 2907600

  • Zoro # G4206800


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened Steel
Overall Length
3 1/4 in
Includes
Jaw inserts, screws
Impact Rated
No
Compatible with Brand
Wilton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907600
Zoro #
G4206800
UPC #
662755506864
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in

Details

Material
Hardened Steel
Includes
Jaw inserts, screws
Impact Rated
No
Item
Pipe Jaws
Compatible with Brand
Wilton
Application
Bench Vises, Combo Pipe
Compatible Manufacturer Part Number
C-3
Compatible with Manufacturer Model Number
C-3
Compatible Manufacturer Model Number
C-3
For Use With Mfr. Model Number
C-3
Compatible with Manufacturer Model No.
C-3
Compatible with Mfr. Model No.
C-3
For Use with Mfr Model Number
C-3
Compatible Pump Manufacturer Part Number
C-3
Compatible Mfr. Model Number
C-3

Description

Pipe Jaws, Material Hardened Steel, Compatible with Brand Wilton, Compatible with Grainger Part Number 41D413, Compatible with Manufacturer Model Number C-3, Includes Jaw inserts, screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.