Zoro Homepage

Pipe Jaws, PK2

  • Mfr # 2904200

  • Zoro # G1936383


product price: $51.35
/pk 2, $25.68/ea

Key Features

Material
Hardened Steel
Type
1-1/2 in L
Includes
(2) Screws
Features
1 set of replacement jaw inserts with screws.
For Use With
1755, 1765, Mfr. No. 1745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904200
Zoro #
G1936383
UPC #
662755506727
Country of Origin
China

Dimensions

For Vise Jaw Width
4 1/2 in, 5 1/2 in, 6 1/2 in

Details

Material
Hardened Steel
Type
1-1/2 in L
Includes
(2) Screws
Features
1 set of replacement jaw inserts with screws.
For Use With
1755, 1765, Mfr. No. 1745
Impact Rated
No
For Use With Mfr. Model Number
1745XC, 1755XC, 1765XC
Item
Replacement Pipe Jaws
Product Type
Pipe Jaw Inserts
Compatible with Brand
Wilton
Compatible with Manufacturer Model Number
1745XC, 1755XC, 1765XC
Compatible Manufacturer Part Number
1745XC, 1755XC, 1765XC
Compatible Manufacturer Model Number
1745XC, 1755XC, 1765XC
Compatible with Manufacturer Model No.
1745XC, 1755XC, 1765XC
Compatible with Mfr. Model No.
1745XC, 1755XC, 1765XC
For Use with Mfr Model Number
1745XC, 1755XC, 1765XC
Compatible Pump Manufacturer Part Number
1745XC, 1755XC, 1765XC
Compatible Mfr. Model Number
1745XC, 1755XC, 1765XC

Description

Replacement Pipe Jaws, Product Type Pipe Jaw Inserts, For Vise Jaw Width 4 1/2 in, 5 1/2 in, 6 1/2 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible Manufacturer Part Number 1745XC, 1755XC, 1765XC, Includes (2) Screws, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.